This product requires certification to purchase.

36,000 grains Tank Water Softener with Bypass and Resin

You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line 36,000 grains Tank Water Softener with Bypass and Resin

  • Fast #
  • Part #L7LX125150B
  • Item #4851515
  • Manufacturer Part #7-LX125-150B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line 36,000 grains Tank Water Softener with Bypass and Resin

  • Fast #
  • Part #L7LX125150B
  • Item #4851515
  • Manufacturer Part #7-LX125-150B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Capacity:
36000 grains
Collection:
X-Factor Diamond Line
Connection Size:
1-1/4
Connection Type:
MPT
Contaminant Removal:
Hardness
Diameter:
10 in
Filtering System:
Point of Entry
Flow Rate:
22 gpm
Height:
67 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Size:
1-1/2 cu ft
Volts:
115V
Width:
18-1/2 in