48,000 grains Tank Water Softener with Bypass and Resin
X-Factor Diamond Line 48,000 grains Tank Water Softener with Bypass and Resin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Capacity:
- 48000 grains
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1-1/4
- Connection Type:
- MPT
- Contaminant Removal:
- Iron
- Depth:
- 18-1/2 in
- Diameter:
- 12 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 23 gpm
- Height:
- 58 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 2 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 18-1/2 in