Acid Neutralizer Filter with Bypass and Supermix
X-Factor Diamond Line Acid Neutralizer Filter with Bypass and Supermix
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dot matrix display
- Scrolling text display
- Contractor contact screens
- Additional user display choices during normal service
- Water drop flow indicator
- Contractor service call reminder
- Display and keypad backlight illumination
- Easy-access front panel settings
- Battery back-up with up to 8 hours power carry-over
- Includes LBP2000: Bypass; LSM50: SuperMix
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- X-Factor Diamond Line, X-Factor Platinum Line, X-Factor Gold Line, X-Factor Bronze Line
- Collection:
- X-Factor Diamond Line
- Color Finish Name:
- Natural/Fiberglass
- Connection Size:
- 1
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 13 in
- Diameter:
- 13 in
- Discharge:
- 3/4 in
- Flow Rate:
- 9.2 gpm
- Height:
- 58 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- AC
- Size:
- 2 cu ft
- Weight:
- 235 lb
- Width:
- 18-1/2 in