This product requires certification to purchase.

You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line

  • Fast #
  • Part #L7FESLX32B
  • Item #4085187
  • Manufacturer Part #7-FESLX-32B
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line

  • Fast #
  • Part #L7FESLX32B
  • Item #4085187
  • Manufacturer Part #7-FESLX-32B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory-set pre-fill brine
  • Dot matrix display
  • Scrolling text display
  • Contractor contact screens
  • Additional user display choices during normal service
  • Display and keypad backlight illumination with Water drop flow indicator
  • Contractor service call reminder
  • Easy-access front panel settings
  • Battery back-up with up to 8 hours power carry-over
  • Includes LJ7952: 15x17x36 Inch Brine Tank; LBP2000: Bypass; LA4073: Fine Mesh Resin
  • Requires Certification

Specifications

Application:
Residential
Capacity:
32000 grains
Collection:
X-Factor Diamond Line
Connection Size:
1
Connection Type:
MPT
Contaminant Removal:
Iron, Hardness
Depth:
15 in
Diameter:
10 in
Discharge:
3/4 in
Filtering System:
Point of Entry
Flow Rate:
15 gpm
Height:
57 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Power Source:
AC
Pressure - Maximum:
100 psi
Size:
1 cu ft
Volts:
115V
Width:
18-1/2 in