X-Factor Diamond Line
Frequently Purchased Together
Product Details
Product Details
- Factory-set pre-fill brine
- Dot matrix display
- Scrolling text display
- Contractor contact screens
- Additional user display choices during normal service
- Display and keypad backlight illumination with Water drop flow indicator
- Contractor service call reminder
- Easy-access front panel settings
- Battery back-up with up to 8 hours power carry-over
- Includes LJ7952: 15x17x36 Inch Brine Tank; LBP2000: Bypass
Specifications
- Application:
- Residential
- Capacity:
- 24000 grains
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Depth:
- 15 in
- Diameter:
- 10 in
- Discharge:
- 3/4 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 17 gpm
- Height:
- 50 in
- Length:
- 15 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- AC
- Pressure - Maximum:
- 100 psi
- Size:
- 1 cu ft
- Volts:
- 115V
- Width:
- 18-1/2 in