X-Factor Diamond Line
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- X-Factor Diamond Line
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor
- Flow Rate:
- 7 gpm
- Height:
- 57 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 2 cu ft
- Volts:
- 115V
- Weight:
- 98 lb
- Width:
- 18-1/2 in