This product requires certification to purchase.

You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line

  • Fast #
  • Part #L7LXDCS100B
  • Item #4085703
  • Manufacturer Part #7-LXDCS-100B
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line

  • Fast #
  • Part #L7LXDCS100B
  • Item #4085703
  • Manufacturer Part #7-LXDCS-100B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Access port on the top of the tank allows the addition or removal of media without removing the control valve
  • Custom control stores all system configuration and operating data, even in the event of a power outage
  • Fully adjustable regeneration cycle minimized usage of salt and water
  • 32,000 grain maximum capacity with 1 cubic foot of resin
  • Requires Certification

Specifications

Application:
Residential
Capacity:
24000 grains
Collection:
X-Factor Diamond Line
Connection Size:
1
Connection Type:
MPT
Contaminant Removal:
Hardness, Chlorine, Taste, Odor
Diameter:
10 in
Filtering System:
Point of Entry
Flow Rate:
5 gpm
Height:
74 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Size:
1 cu ft
Volts:
115V
Width:
18-1/2 in