This product requires certification to purchase.

You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line

  • Fast #
  • Part #L7TTLX400B
  • Item #7171008
  • Manufacturer Part #7-TTLX-400B
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Diamond Line

  • Fast #
  • Part #L7TTLX400B
  • Item #7171008
  • Manufacturer Part #7-TTLX-400B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Capacity:
96000 grains
Collection:
X-Factor Diamond Line
Connection Size:
1
Connection Type:
MPT
Contaminant Removal:
Hardness
Depth:
44 in
Diameter:
12 in
Filtering System:
Point of Entry
Flow Rate:
18 gpm
Height:
52 in
Length:
44 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
4 cu ft
UL Listed:
No
Volts:
115V
Width:
44 in