Residential Electronic Water Softener
X-Factor Gold Line Residential Electronic Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimized usage of salt andwater
- Storage of critical systemperformance information
- Stores all system configurationand operating data
- Double backwash feature offersoptimum regeneration, cleaningability and efficiency
- Down-flow regeneration
- Cabinet allows up to 225 lbs of salt storage, Mini allows up to 75 lbs of salt storage
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 24000 grains
- Collection:
- X-Factor Gold Line
- Connection Size:
- 1
- Connection Type:
- MPT
- Filtering System:
- Point of Entry
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Volts:
- 120V