This product requires certification to purchase.

18,000 grains Cabinet Water Softener with Bypass and Resin

You last purchased this on
 
Lancaster Water Treatment

X-Factor Platinum Line 18,000 grains Cabinet Water Softener with Bypass and Resin

  • Fast #
  • Part #L7LECS75B
  • Item #1605058
  • Manufacturer Part #7-LECS-75B
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Platinum Line 18,000 grains Cabinet Water Softener with Bypass and Resin

  • Fast #
  • Part #L7LECS75B
  • Item #1605058
  • Manufacturer Part #7-LECS-75B
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cabinet design offers space savings by combining the mineral tank and brine tank into one unit that allows up to 225 Lb. of salt storage
  • Programmable control to customize use to family needs and lower operating costs
  • Minimized usage of salt and water
  • 24,000 grain maximum capacity with 3/4 cubic foot of resin
  • Requires Certification

Specifications

Application:
Residential
Capacity:
18000 grains
Collection:
X-Factor Platinum Line
Connection Size:
1
Connection Type:
MPT
Contaminant Removal:
Hardness
Diameter:
10 in
Filtering System:
Point of Entry
Flow Rate:
16 gpm
Height:
45 in
Length:
24-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Size:
3/4 cu ft
Volts:
115V
Width:
14-1/4 in