48,000 grains Tank Water Softener with Bypass and Resin
X-Factor Platinum Line 48,000 grains Tank Water Softener with Bypass and Resin
Product Details
Product Details
- Monitors water consumption, water flow rates, gallons since last regeneration, days between regeneration, total regenerations since startup
- Treated water brine refill
- Easy-access front panel settings
- Stores system configuration and operation data in a non-volatile memory
- Battery back-up with up to 8 hours power carry-over
- Homeowner/user screens
- Installer screens
- Factory-set regeneration sequence screens
- Factory-set softener set-up screens
- Diagnostic screens
Specifications
- Application:
- Residential
- Capacity:
- 48000 grains
- Collection:
- X-Factor Platinum Line
- Connection Size:
- 1
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Depth:
- 17 in
- Diameter:
- 12 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 16 gpm
- Height:
- 36 in
- Length:
- 15 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Size:
- 2 cu ft
- Volts:
- 115V
- Width:
- 18-1/2 in