This product requires certification to purchase.

4 in. Speedi Boot Hanger

You last purchased this on
 
Lance-Larkin

Speedi-Boot™ 4 in. Speedi Boot Hanger

  • Fast #
  • Part #LSBH410
  • Item #2175427
  • Manufacturer Part #SBH410
4.5 out of 5 Customer Rating
You last purchased this on
 
Lance-Larkin

Speedi-Boot™ 4 in. Speedi Boot Hanger

  • Fast #
  • Part #LSBH410
  • Item #2175427
  • Manufacturer Part #SBH410
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Speedi-Boot™
Depth:
8 in
Gauge (metal):
23 ga
Height:
4 in
Length:
10 in
Material:
Steel
Width:
4 in