15 in. 2.89 cf Beverage Center with Right Hinge and Multi Color LED Light in Stainless Steel
15 in. 2.89 cf Beverage Center with Right Hinge and Multi Color LED Light in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can Capacity (12 oz) : 63
- Everglade™ Shelves: Effortless shelf extension for easy access to every beverage.
- Select between Blue, White or Amber Interior Lighting Options
- Height adjustable racking for the ultimate in versatility
- Everglade® Hinges: Soft Close, Zero Clearance Door Hinges designed to prevent jostling and operate smoothly.
- Integrated door lock prevents unauthorized access
- CLIMATEZONE® Precision Cooling: Forced air cooling system maintains cool air evenly throughout the cabinet at precise temperatures.
- Door Ajar Alarm will sound if the door is open for longer than three minutes
- Temperature alarm will sound if the internal temperature reaches below 32 degrees F or above 73 degrees F
- Sabbath Mode
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
- Capacity:
- 2.89 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Single Zone
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 119 lb
- Width:
- 15 in