23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #L3124UI1MSGLH
23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Everglade™ Shelves: Effortless shelf extension for easy access to every beverage.
- Select between Blue, White or Amber Interior Lighting Options
- Height adjustable racking for the ultimate in versatility
- Everglade® Hinges: Soft Close, Zero Clearance Door Hinges designed to prevent jostling and operate smoothly.
- Integrated door lock prevents unauthorized access
- CLIMATEZONE® Precision Cooling: Forced air cooling system maintains cool air evenly throughout the cabinet at precise temperatures.
- Door Ajar Alarm will sound if the door is open for longer than three minutes
- Temperature alarm will sound if the internal temperature reaches below 32 degrees F or above 73 degrees F
- Carbon filtration to protect your wine and beverages from harmful odors
- Sabbath Mode
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
- Capacity:
- 5.21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- Electric
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers, Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- Watts:
- 120 W
- Weight:
- 163 lb
- Width:
- 23-13/16 in