24 in. Undercounter Refrigerator PRO Handle
PRO Style 24 in. Undercounter Refrigerator PRO Handle
Frequently Purchased Together
Product Details
- Replaces the stock towel bar handle to a commercial style look
- 304 Stainless Steel
- Pro-Style Handle
- Heavy Duty Design
- Compatible with all Landmark models
Documents
Specifications
- Brand Model Compatibility:
- All Landmark Refrigerators
- Collection:
- PRO Style
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2-1/2 in
- Height:
- 20-3/4 in
- Installation Type:
- Bottom Mount
- MA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Handle
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 1-1/4 in