2 in. Cardboard Bin Box 25 Pack
2 in. Cardboard Bin Box 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily fits on shelves for great storage for parts
Specifications
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Cardboard
- Package Quantity:
- Pack of 25
- Width:
- 2 in