8 x 12 in. Cardboard Bin Box in White (Pack of 25)
8 x 12 in. Cardboard Bin Box in White (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily fits on shelves for great storage for parts
Specifications
- Color Finish Name:
- White
- Height:
- 8-27/50 in
- Length:
- 3 in
- Material:
- Cardboard
- Package Quantity:
- Pack of 25
- Product Type:
- Cardboard Box
- Width:
- 8 in