This product requires certification to purchase.

12 in. 16 ga Alloy Steel 45 Degree Bend for Corrugated Pipe

You last purchased this on
 
Lane Enterprises

12 in. 16 ga Alloy Steel 45 Degree Bend for Corrugated Pipe

  • Fast #
  • Part #CM4E1216GA
  • Item #2050616
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lane Enterprises

12 in. 16 ga Alloy Steel 45 Degree Bend for Corrugated Pipe

  • Fast #
  • Part #CM4E1216GA
  • Item #2050616
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
45 DD
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Alloy Steel