18 in. x 2 ft. Alloy Steel and Metal Band
18 in. x 2 ft. Alloy Steel and Metal Band
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Band
- Material:
- Alloy Steel, Metal