2 in. IPS Curb Stop
2 in. IPS Curb Stop
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Inlet Service Size:
- 2 in
- Material:
- Brass
- NSF Certified:
- No