2 in. Compression x MPT Polypropylene Adapter
Cepex® 2 in. Compression x MPT Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Cepex®
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Length:
- 6-69/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No