2 in. IPS Plastic Compression Coupling
Cepex® 2 in. IPS Plastic Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Cepex®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Compression Coupling
- Length:
- 9-23/50 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No