This product requires certification to purchase.

2 in. IPS x FIPT Straight Poly Compression Adapter

You last purchased this on
 
Lateral Connection

Cepex® 2 in. IPS x FIPT Straight Poly Compression Adapter

  • Fast #
  • Part #L21878
  • Item #4296684
  • Manufacturer Part #21878
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lateral Connection

Cepex® 2 in. IPS x FIPT Straight Poly Compression Adapter

  • Fast #
  • Part #L21878
  • Item #4296684
  • Manufacturer Part #21878
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Cepex®
End Connection 1:
Compression
End Connection 2:
FPT
End Connections:
Compression x FIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Adapter
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No