This product requires certification to purchase.

2 x 1-1/2 in. IPS Reducing Polyethylene Compression Coupling

You last purchased this on
 
Lateral Connection

CEPEX PERFORMANCE™ Series 2 x 1-1/2 in. IPS Reducing Polyethylene Compression Coupling

  • Fast #
  • Part #LAT21862
  • Item #4542041
  • Manufacturer Part #21862
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lateral Connection

CEPEX PERFORMANCE™ Series 2 x 1-1/2 in. IPS Reducing Polyethylene Compression Coupling

  • Fast #
  • Part #LAT21862
  • Item #4542041
  • Manufacturer Part #21862
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Ease of installation
  • No inserts required
  • One source for all your IPS & CTS needs
  • Color coded
  • UV stabilized
  • Extensively used worldwide
  • ISO 9001 certified
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-3035, ASTM F-714
Clean Bagged:
No
Collection:
CEPEX PERFORMANCE™ Series
Color Finish Name:
Black
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Compression Coupling
ISO:
ISO 9002
Length:
9-1/10 in
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 61
NSF Certified:
Yes