This product requires certification to purchase.

4 oz. Pumice Soap With Moisturizer

You last purchased this on
 
Lava

4 oz. Pumice Soap With Moisturizer

  • Fast #
  • Part #WD10383
  • Item #4427206
  • Manufacturer Part #10383
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lava

4 oz. Pumice Soap With Moisturizer

  • Fast #
  • Part #WD10383
  • Item #4427206
  • Manufacturer Part #10383
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tough on dirt, grime, grease, oil, paint, ink, adhesives, caulk, grease, and pretty much anything that gets on your hands
  • Contains pumice, a by-product of volcanic activity that can be used as a soft abrasive
  • Moisturizers in the Lava formula keep your hands soft
  • Made from bio-renewable resources
  • Gets hands clean fast and moisturizes
  • Requires Certification

Documents


Specifications

Application:
Hand Cleaning, Heavy Duty
Capacity:
4 oz
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/8 in
Green Seal Certified:
No
Height:
2 in
Size:
4 oz
Width:
4 in