3 in. Flapper in Red
3 in. Flapper in Red
-
Pick Up: 18 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits all TOTO 3 inch toilet models
- Designed to replace TOTO models: THU138S, THU175S, THU331S, THU140S, THU299S, THU253S, THU277S, THU347S, THU275S, THU332S, and THU369S
- Exclusive longest lasting red rubber in flapper resists chlorine
- Easy to install and adjust
- Made of flexible rubber for a tight seal
- 5 Year Warranty
- Includes: (1) Genuine TOTO Flapper and (1) Stainless steel chain
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Chemical Resistant:
- No
- Color Finish Name:
- Red
- Material:
- Rubber
- Size:
- 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No