Flapper
Korky® Flapper
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits most 2 inch flush valves, including American Standard, Kohler, TOTO and more
- The most universal 2 Inch flapper
- Adjusts to fit all tank sizes: 1.28, 1.6, 3.5 and 5 gallon per flush toilets
- Exclusive longest lasting red rubber resists chlorine
- Made in the USA
- 5 Year Warranty
- Includes: (1) Flapper and (1) Stainless steel chain
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Chemical Resistant:
- No
- Collection:
- Korky®
- Color Finish Name:
- Red
- Flow Rate:
- 1.6 gpf
- Material:
- Rubber
- Size:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No