This product requires certification to purchase.

You last purchased this on
 
Lavelle Industries

Korky®

  • Fast #
  • Part #L54BP
  • Item #5597
  • Manufacturer Part #54BP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lavelle Industries

Korky®

  • Fast #
  • Part #L54BP
  • Item #5597
  • Manufacturer Part #54BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 2088
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No tank centering
  • Assures a positive seal
  • Easy fingertip operation
  • Individually carded in cartons
  • Eliminates lift wire misalignment
  • Chemical resistant in areas with poor water quality
  • Korky 54BP
  • Requires Certification

Documents


Specifications

Collection:
Korky®
Length:
4-1/5 in
Material:
Rubber
Size:
2 in
WaterSense Labeled:
No
Width:
7-1/5 in