This product requires certification to purchase.

You last purchased this on
 
Lavelle Industries

Korky® Plus

  • Fast #
  • Part #L2001BP
  • Item #156165
  • Manufacturer Part #2001BP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lavelle Industries

Korky® Plus

  • Fast #
  • Part #L2001BP
  • Item #156165
  • Manufacturer Part #2001BP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 1512
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium red Chlorazone® rubber resists chlorine
  • Universal to fit all brands
  • Stainless steel chain attachment
  • Flapper made of chlorine resistant rubber
  • Saves up to 50% more water in standard toilets
  • Made in USA
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Korky® Plus
Color Finish Name:
Red
Fits Pipe Size:
2 in
Length:
1-1/2 in
Material:
Rubber
Size:
2 in
WaterSense Labeled:
No
Width:
3-1/8 in