Adjustable Fill Valve
Korky® Pro Grade® Adjustable Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed For High Pressure Properties
- Strong Shank: Engineered Material Performs As Well As Brass
- Universal, Fits All Brands
- QuietFILL Technology
- Anti-Siphon - ASSE And IAPMO Listed
- Made in USA
- 7 Year Warranty
- Includes: (1) fill valve, (1) refill tube, (1) metal refill tube clip, (1) accessory bag, (1) tamper proof key and (1) instructions
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- Korky® Pro Grade®
- Material:
- Plastic
- Maximum Height:
- 13-1/2 in
- Minimum Height:
- 7-3/4 in
- Product Type:
- Fill Valve
- Size:
- 7-3/4 in - 13-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No