2 in. High Performance Toilet Flapper
Ultra 2X® 2 in. High Performance Toilet Flapper
Frequently Purchased Together
Product Details
Product Details
- Proprietary Chlorazone II rubber is 2 times stronger than other flappers
- Red rubber resists chlorine, bacteria, city water treatment, hard water, and well water
- The most universal 2 Inch flapper
- Adjusts to fit all tank sizes: 1.28, 1.6, 3.5 and 5 gallon per flush toilets
- Fits most 2 inch flush valves, including American Standard, Kohler, TOTO and more
- Adjusts to match original toilet settings and eliminates water waste by decreasing the amount of water flushed
- Made in the USA
- 10 Year Warranty
- Includes: (1) Adjustable Flapper, (1) Stainless steel chain and (1) Instructions
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Chemical Resistant:
- Yes
- Collection:
- Ultra 2X®
- Color Finish Name:
- Red
- Fits Model:
- 4029, 4078, 4083, 4053, 4650, 4003, 4061, 4061, K-4620, K-4519, 706
- Material:
- Rubber
- Size:
- 2 in