This product requires certification to purchase.

Rubber Seal Kit

You last purchased this on
 
Lavelle Korky

Rubber Seal Kit

  • Fast #
  • Part #L6000BP
  • Item #5065868
  • Manufacturer Part #6000BP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lavelle Korky

Rubber Seal Kit

  • Fast #
  • Part #L6000BP
  • Item #5065868
  • Manufacturer Part #6000BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The easiest way to install a toilet and fix leaks
  • Universal: Fits 3-in and 4-in drain pipes
  • 2-piece interior foam designs adapts to fit above, even and below floor flanges
  • No wax, no mess
  • Repositionable for multiple setting attempts
  • Resistant to cold and hot temperatures - no freezing or melting
  • Made in the USA
  • 10 year warranty
  • Includes: (1) wax-free seal, (1) set of hardware and (1) instructions
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
Material:
Foam, Rubber
Product Type:
Seal Kit
WaterSense Labeled:
No