Seal
Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wax free seal
- Easy way to install a toilet/fix leaks
- No freezing or melting
- Fits 3" and 4" drain pipes
- Fixes leaks between toilet bowl and fits all flange heights and types
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Seal
- WaterSense Labeled:
- No