*LAVINI GLS LAV TRANSLUCENT D
Lavinia® *LAVINI GLS LAV TRANSLUCENT D
Product Details
Product Details
- Textured glass basin in an elevated plate shape
- No faucet holes and requires wall-mount or counter mount faucet
- Ample area allows for ease of use and creates a sense of grandeur in a bath or powder room
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45.11
- Collection:
- Lavinia®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Length:
- 19 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 18-7/8 in x 18-7/8 in x 1-13/16 in
- Sink Depth:
- 3-7/8 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 19 in