3/8 in. Thermostatic Mechanical Mixing Valve
3/8 in. Thermostatic Mechanical Mixing Valve
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Height:
- 3-5/16 in
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No