Thermostatic Mixing Valve
Model 911®E Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASSE Standards:
- ASSE 1071
- Collection:
- Model 911®E
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 25 gpm
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve