This product requires certification to purchase.

10 in. Telescoping Rigid Stand Off

You last purchased this on
 
LBL Lighting

10 in. Telescoping Rigid Stand Off

  • Fast #
  • Part #LHANGERADJSC2
  • Item #2185235
  • Manufacturer Part #HANGER-ADJ-SC-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LBL Lighting

10 in. Telescoping Rigid Stand Off

  • Fast #
  • Part #LHANGERADJSC2
  • Item #2185235
  • Manufacturer Part #HANGER-ADJ-SC-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
Yes
Height:
10 in
Material:
Metal
UL Listed:
No