This product requires certification to purchase.

LEAD MELTING POT 12 W/LIP Cast Iron

You last purchased this on
 

LEAD MELTING POT 12 W/LIP Cast Iron

  • Fast #
  • Part #LB2712
  • Item #4930607
  • Manufacturer Part #B-27-12
5 out of 5 Customer Rating
You last purchased this on
 

LEAD MELTING POT 12 W/LIP Cast Iron

  • Fast #
  • Part #LB2712
  • Item #4930607
  • Manufacturer Part #B-27-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Heavy duty solder pot
  • Capacity: 170 lb
  • Requires Certification

Specifications

Depth:
8 in
Diameter:
12 in
Type:
LB2712