16 ft. 56W 3000K LED Light Tape
16 ft. 56W 3000K LED Light Tape
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Height:
- 1/8 in
- Length:
- 16 ft
- Light Bulb Type:
- LED
- Lumens:
- 2912
- Number Of Hours:
- 50000 h
- Number of Lights:
- 288
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 56 W
- Width:
- 1/2 in