This product requires certification to purchase.

20W 24/120V Magnetic Low Voltage and Incandescent Dimmable Driver

You last purchased this on
 
LED Inspirations

20W 24/120V Magnetic Low Voltage and Incandescent Dimmable Driver

  • Fast #
  • Part #LDR20W24V120V2MLVM
  • Item #7313385
  • Manufacturer Part #DR20W24VDC120V2MLVM
3.7 out of 5 Customer Rating
You last purchased this on
 
LED Inspirations

20W 24/120V Magnetic Low Voltage and Incandescent Dimmable Driver

  • Fast #
  • Part #LDR20W24V120V2MLVM
  • Item #7313385
  • Manufacturer Part #DR20W24VDC120V2MLVM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.2, 0.87
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Height:
1-13/50 in
Length:
6-77/100 in
Light Bulb Type:
Incandescent
NEMA:
NEMA 3R
UL Listed:
Yes
Volts:
24/120V
Watts:
20 W
Width:
2-67/100 in
Wire Gauge (AWG):
18 ga