This product requires certification to purchase.

2-1/2 x 1 in. Bronze Silver Brazing Bushing

You last purchased this on
 
Lee Brass

2-1/2 x 1 in. Bronze Silver Brazing Bushing

  • Fast #
  • Part #L5157446
  • Item #2031083
  • Manufacturer Part #5157446
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lee Brass

2-1/2 x 1 in. Bronze Silver Brazing Bushing

  • Fast #
  • Part #L5157446
  • Item #2031083
  • Manufacturer Part #5157446
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
2-1/2 in x 1 in
Fitting Type:
Reducing
Material:
Bronze