This product requires certification to purchase.

2 in. Threaded Brass Union

You last purchased this on
 
Lee Brass

2 in. Threaded Brass Union

  • Fast #
  • Part #L616570390LF
  • Item #4809922
  • Manufacturer Part #616570390LF
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lee Brass

2 in. Threaded Brass Union

  • Fast #
  • Part #L616570390LF
  • Item #4809922
  • Manufacturer Part #616570390LF
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic
Pressure Class:
125#