This product requires certification to purchase.

2 x 1 in. Socket Weld Copper Nickel Reducing Bushing

You last purchased this on
 
Lee Brass

2 x 1 in. Socket Weld Copper Nickel Reducing Bushing

  • Fast #
  • Part #M9157397
  • Item #2012270
  • Manufacturer Part #6857-397
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lee Brass

2 x 1 in. Socket Weld Copper Nickel Reducing Bushing

  • Fast #
  • Part #M9157397
  • Item #2012270
  • Manufacturer Part #6857-397
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Copper Nickel
Material Type:
90/10
NSF Certified:
No