This product requires certification to purchase.

6 in. Socket Weld Copper Nickel Flange

You last purchased this on
 
Lee Brass

6 in. Socket Weld Copper Nickel Flange

  • Fast #
  • Part #L6870700
  • Item #2016717
  • Manufacturer Part #6870-700
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Lee Brass

6 in. Socket Weld Copper Nickel Flange

  • Fast #
  • Part #L6870700
  • Item #2016717
  • Manufacturer Part #6870-700
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Cupro Nickel
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange
IAPMO Listed:
No
Material:
Copper Nickel
Material Type:
90/10
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No