This product requires certification to purchase.

1 hp 1725 RPM 230V Three Phase Condenser Motor

You last purchased this on
 
Leeson Electric

1 hp 1725 RPM 230V Three Phase Condenser Motor

  • Fast #
  • Part #L11005200
  • Item #2495587
  • Manufacturer Part #110052.00
4.7 out of 5 Customer Rating
You last purchased this on
 
Leeson Electric

1 hp 1725 RPM 230V Three Phase Condenser Motor

  • Fast #
  • Part #L11005200
  • Item #2495587
  • Manufacturer Part #110052.00
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Horsepower:
1 hp
Phase:
Three Phase
Product Type:
Condenser Motor
RPM:
1725
RPM Range:
1400 and Above
Volts:
230V