3/4 in. NPT Volume Control Valve
3/4 in. NPT Volume Control Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- CB-1015, CW-1015, K1-1015, M1-1015, X1-1000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-3/4 in
- Valve Size:
- 3/4 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No