Soap Wire Basket in Silver Nickel
Soap Wire Basket in Silver Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Silver Nickel
- Depth:
- 4-17/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Width:
- 5-6/25 in