Legend™
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy-grip lid design for effortless opening and closing
- Handle allows for easy carrying
- Recessed and angled double-gasket spigot with front push button for leak-free dispensing
- Lid vent helps liquids flow freely through spigot
- Wide mouth opening for easy filling and cleaning
- Includes a removable gasket
- One year warranty against defects in material or workmanship under normal use and service
Specifications
- Capacity:
- 2 gal
- Collection:
- Legend™
- Color Finish Name:
- Red
- Height:
- 13-63/100 in
- Length:
- 10 in
- Product Type:
- Cooler
- Width:
- 9-3/4 in