This product requires certification to purchase.

LEGEND 1/2 GALLON *Z

You last purchased this on
 

Legend™ LEGEND 1/2 GALLON *Z

  • Fast #
  • Part #I1754
  • Item #4229229
  • Manufacturer Part #1754
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Legend™ LEGEND 1/2 GALLON *Z

  • Fast #
  • Part #I1754
  • Item #4229229
  • Manufacturer Part #1754
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flip-spout designed for sipping and pouring
  • Side pull-up grips on spout keep fingers away from drinking surface and helps keep spout clean
  • Easy-grip lid designed for effortless opening and closing
  • Wide mouth opening for easy filling and cleaning
  • Swing-up handle for carrying and pouring
  • One year warranty against defects in material or workmanship under normal use and service
  • Requires Certification

Specifications

Capacity:
1/2 gal
Collection:
Legend™
Color Finish Name:
Red
Handle Type:
Swing-Up
Height:
11-19/50 in
Length:
6-1/4 in
Width:
6 in