This product requires certification to purchase.

1/2 in. Compression Brass Nut

You last purchased this on
 
Legend Valve & Fitting

1/2 in. Compression Brass Nut

  • Fast #
  • Part #L111158
  • Item #2026369
  • Manufacturer Part #111-158
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

1/2 in. Compression Brass Nut

  • Fast #
  • Part #L111158
  • Item #2026369
  • Manufacturer Part #111-158
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Accessories
  • Requires Certification

Specifications

End Connection 1:
Compression
End Connections:
Compression
Fits Pipe Size:
1/2 in
Fitting Type:
Straight
Material:
Brass
Origin:
Global
Package Quantity:
Set of 3